ETN EGE4030FFG Series G, EG-frame M

Item #: 0225756

Cat #: EGE4030FFG

UPC: 782116138173

$ 1973.32 EA
Company wide:
0 in stock
ETN EGE4030FFG Series G EG-f

Overview

ETN EGE4030FFG Series G EG-f
Also known as: 782116138173, EGE4030FFG, CUTEGE4030FFG

Specifications

Mounting: Panel
Amps: 30
Volts AC: 347, 600Y
Poles: 4
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts AC: 347, 600Y
Interrupt Rating AC: 18 kA
Amps: 30
Poles: 4