Switch/Outlet Box, 2-Gang, Depth: 3-7/8", Nail-On, Non-Metallic

Item #: 0225718

Cat #: EZ48DN

UPC: 088700041905

$ 6.98 EA
Company wide:
0 in stock
Switch/Outlet Box, 2-Gang, Depth: 3-7/8 Inch, Cubic Inches: 48, Nail-On, Non-Metallic

Overview

Switch/Outlet Box, 2-Gang, Depth: 3-7/8 Inch, Cubic Inches: 48, Nail-On, Non-Metallic

Cantex EZ Box two gang switch and outlet boxes are designed for residential or light commercial new construction (new work) electrical installations that also has molded brackets for steel stud mounting. It features 8 wire v-clamps and enhanced angled nails for EZ and more secure installation.

Also known as: 088700041905, EZ48DN, CTXEZ48DN

Specifications

Gangs: 2
Depth: 3 7/8 in
Mounting: Nail On
Cubic Inches: 48 in³
Gangs: 2
Mounting: Nail On
Depth: 3 7/8 in
Cubic Inches: 48 in³