This product has been discontinued.
1
more

Ground E Style Conn. 250 - 500 kcmil (150-240MM)
Item #: 0225713
Cat #: GCE500-250
UPC: 074983009589
Company wide:
0
in stock
Discontinued
Documents & Guides
E style grounding connector for 250 – 500 kcmil (150 – 240mm²) main and 1/0 STR – 250 kcmil (70 – 120mm²) Tap
Overview
E style grounding connector for 250 – 500 kcmil (150 – 240mm²) main and 1/0 STR – 250 kcmil (70 – 120mm²) Tap
Also known as: 074983009589, GCE500-250, PDTGCE500250
Specifications
| Color: | Blue |
| Color: | Blue |