Liquidtight Connector, 1", 45°, Insulated, Grounding Lug, Steel

Item #: 0225709

Cat #: STB45100L

UPC: 781381403719

$ 46.88 EA
Company wide:
0 in stock
Documents & Guides
Liquidtight Connector, 1 Inch, 45°, Insulated Throat, External Grounding Lug, Zinc Electroplated Steel, For Use With Liquidtight Flexible Metal Conduit

Overview

Liquidtight Connector, 1 Inch, 45°, Insulated Throat, External Grounding Lug, Zinc Electroplated Steel, For Use With Liquidtight Flexible Metal Conduit
Also known as: 781381403719, STB45100L, APPSTB45100L

Specifications

Diameter: 1 in
Material: Steel
Finish: Zinc
Diameter: 1 in
Finish: Zinc
Material: Steel