5A Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V

Item #: 0225696

Cat #: MDL-5-R

UPC: 051712652308

$ 2.43 EA
Company wide:
655 in stock
Documents & Guides
Fuse, 5 Amp, Time-Delay, Rejection, Glass, 1/4 Inch x 1-1/4 Inch, 250 Volt AC, RoHS (Ordered In Multiples of 5)

Overview

Fuse, 5 Amp, Time-Delay, Rejection, Glass, 1/4 Inch x 1-1/4 Inch, 250 Volt AC, RoHS (Ordered In Multiples of 5)

These Eaton Bussmann glass tube fuses with nickel-plated brass end caps feature time-delay, that allows for close sizing on inductive circuits.

Also known as: 051712652308, MDL-5-R, BUSMDL5R

Specifications

Diameter: 0.250 in
Amps: 5
Speed: Time Delay, Slow Blow
Material: Glass
Volts AC: 250
Type: Electronic
Mounting: Cartridge
Length: 1.250 in
Interrupt Rating AC: 10 kA
Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Volts AC: 250
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Amps: 5
Material: Glass
Type: Electronic
Length: 1.250 in