Panel For Concept Enclosure, 36" x 36", Steel

Item #: 0225675

Cat #: CP3636

UPC: 783510786700

$ 367.08 EA
Company wide:
40 in stock
Panel, 34.20x34.20, Size/Dims: fits 36.00x36.00, Material/Finish: Steel/White.

Overview

Panel, 34.20x34.20, Size/Dims: fits 36.00x36.00, Material/Finish: Steel/White.

nVent HOFFMAN HOFCP3636 panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 MM). Optional wood panels are made of 3/4-IN. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.

Also known as: 783510786700, CP3636, HOFCP3636

Features & Benefits

  • Painted white or conductive finish
  • Include a formed flange along any side that is longer than 22.20 in (564 mm)
  • Optional wood panels are made of 3/4-in plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet

Specifications

Color: White
Width: 36 in
Material: Steel
Height: 36 in
Special Program: Hoffman On Demand
Color: White
Material: Steel
Special Program: Hoffman On Demand
Width: 36 in
Height: 36 in