Concept Single-Door Enclosure, 16.00x16.00x6.00, Gray, Steel

Item #: 0225638

Cat #: CSD16166

UPC: 783510773106

$ 577.19 EA
Company wide:
28 in stock
Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD16166 item measures 16.00x16.00x6.00 inches with a material of Steel colored Gray.

Overview

Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD16166 item measures 16.00x16.00x6.00 inches with a material of Steel colored Gray.

nVent HOFFMAN HOFCSD16166 Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.

Also known as: 783510773106, CSD16166, HOFCSD16166

Features & Benefits

  • Seams continuously welded and ground smooth
  • Corner-formed doors
  • Simple easy-to-remove and install hinge pins with built-in captivation clip
  • High-torque threadless studs and fasteners on door
  • Minimum-width body flange provides maximum door opening (210 degrees)
  • Door opens 210 degrees
  • External formed body flange
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for optional external wall-mount brackets
  • Removable door with hidden hinges for clean, aesthetic appearance

Specifications

IP/NEMA Rating: IP66, NEMA 12, NEMA 13, NEMA 4
Height: 16 in
Depth: 6 in
Width: 16 in
Material: Steel
Mounting: Wall
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 12, NEMA 13, NEMA 4
Depth: 6 in
Material: Steel
Special Program: Hoffman On Demand
Height: 16 in
Width: 16 in
Mounting: Wall