3300W 208V Washdown Heater, 3-Ph, Stainless Steel, w/stat

Item #: 0225587

Cat #: F3F5503T

UPC: 686334713054

$ 5827.71 EA
Company wide:
0 in stock
Documents & Guides
5500 Series Washdown Fan Forced Unit Heater, 3300W, 208V, Nema 4x non-metallic control panel, 24-Volt control, 3-position switch (off-heat-fan), Capillary thermostat with stainless steel sensor, Disconnect switch with enclosure door interlock, Totally enclosed U.L. listed motor.

Overview

5500 Series Washdown Fan Forced Unit Heater, 3300W, 208V, Nema 4x non-metallic control panel, 24-Volt control, 3-position switch (off-heat-fan), Capillary thermostat with stainless steel sensor, Disconnect switch with enclosure door interlock, Totally enclosed U.L. listed motor.
Also known as: 686334713054, F3F5503T, TPIF3F5503T

Specifications

Phase: 3
Color: Stainless
Volts AC: 208
Standards: California Proposition 65
Wattage: 3300
IP/NEMA Rating: NEMA 4X
Phase: 3
Volts AC: 208
Wattage: 3300
Color: Stainless
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X