Locking Plug, 20A, 3PH Y 277/480V, 4P4W

Item #: 0225559

Cat #: 2451

UPC: 078477808276

$ 58.06 EA
Company wide:
45 in stock
20 Amp, 277/480 Volt 3-Phase, NEMA L19-20P, 4P, 4W, Locking Plug, Industrial Grade, Non-Grounding - Black-White.

Overview

20 Amp, 277/480 Volt 3-Phase, NEMA L19-20P, 4P, 4W, Locking Plug, Industrial Grade, Non-Grounding - Black-White.

20 Amp, 277/480 Volt 3PY, NEMA L19-20P, 4P, 4W, Locking Plug, Industrial Grade, Non-Grounding - Black-White

Also known as: 078477808276, 2451, LEV2451

Specifications

Phase: 3
Volts AC: 480, 277
Color: Black/White
Amps: 20
Type: Plug, Non-Grounding
NEMA Configuration: L19-20P
Phase: 3
Color: Black/White
Type: Plug, Non-Grounding
Volts AC: 480, 277
Amps: 20
NEMA Configuration: L19-20P