280W Module, Q.Plus Series, Black on White, *** Discontinued ***

Item #: 0225551
Cat #: Q.PLUS BFR-G4.1 280
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
290 Watt, Black Aluminum Frame with White Backsheet, 41.45 lbs, 32MM Frame *** Discontinued ***

Overview

290 Watt, Black Aluminum Frame with White Backsheet, 41.45 lbs, 32MM Frame *** Discontinued ***
Also known as: Q.PLUS BFR-G4.1 280, QCLQPLUSBFRG41280

Specifications

Wattage: 280
Volts DC: 1000
Color: Black on White
Family / Style: Q.Plus
Wattage: 280
Color: Black on White
Volts DC: 1000
Family / Style: Q.Plus

Customer Reviews

No reviews for this product
(0)