ETN D3RR2A1 ICE CUBE RELAY, DPDT, O

Item #: 0225549

Cat #: D3RR2A1

UPC: 786685930084

$ 31.05 EA
Company wide:
0 in stock
Documents & Guides
ETN D3RR2A1 ICE CUBE RELAY D

Overview

ETN D3RR2A1 ICE CUBE RELAY D
Also known as: 786685930084, D3RR2A1, CUTD3RR2A1

Specifications

Type: General Purpose Relay, DPDT
Poles: 2
Volts DC Control: 110
Mounting: Socket
Volts AC Control: 125
Type: General Purpose Relay, DPDT
Volts DC Control: 110
Volts AC Control: 125
Poles: 2
Mounting: Socket