Slide Dimmer, Fluorescent, Preset, Nova T, Gray

Item #: 0225542

Cat #: NTF-10-GR

UPC: 027557682893

$ 203.31 EA
Company wide:
0 in stock
Nova T Preset Slide Dimmer, 1000W, 120V, 16A, Single-Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Gray

Overview

Nova T Preset Slide Dimmer, 1000W, 120V, 16A, Single-Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Gray

Nova T Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, Single-pole (small control), 120V/16A in gray

Also known as: 027557682893, NTF-10-GR, LUTNTF10GR

Specifications

Type: Slide, Preset, Single-Pole
Volts AC: 120
Mounting: Surface
Color: Gray
Poles: 1
Wattage: 1000
Amps: 16
Type: Slide, Preset, Single-Pole
Mounting: Surface
Poles: 1
Amps: 16
Volts AC: 120
Color: Gray
Wattage: 1000