4ATHHN/THWN-2CSTRBLKX5000

Item #: 0225528

Cat #: 4ATHHNCSTRBLKX5000

UPC:

Company wide:
0 in stock
Documents & Guides
4ATHHN/THWN-2CSTRBLKX5000

Overview

4ATHHN/THWN-2CSTRBLKX5000
Also known as: 4ATHHNCSTRBLKX5000

Specifications

Jacket: PVC
Material: Copper
Color: Black
Gauge: 4/0 AWG
Length: 5000 ft
Volts AC: 600
Conductors: 1
Stranding: Stranded
Jacket: PVC
Color: Black
Length: 5000 ft
Conductors: 1
Material: Copper
Gauge: 4/0 AWG
Volts AC: 600
Stranding: Stranded