Ring Terminal, 18 - 14 AWG, # 6 Bolt Hole, 100/Pk

Item #: 0225513

Cat #: B14-6

UPC: 786210803159

$ 1.02 EA
Company wide:
0 in stock
Documents & Guides
Ring Terminal, 18 - 14 AWG Copper, No. 6 Bolt Hole, 100 per Pack

Overview

Ring Terminal, 18 - 14 AWG Copper, No. 6 Bolt Hole, 100 per Pack

Sta-Kon wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.

Also known as: 786210803159, B14-6, THBB146

Specifications

Material: Copper
Allowable Gauge Range: 18 - 14
Material: Copper
Allowable Gauge Range: 18 - 14