Toggle Switch Wallplate, 3-Gang, Stainless Steel

Item #: 0225445

Cat #: SS3C

UPC: 883778201004

$ 15.10 EA
Company wide:
0 in stock
Documents & Guides
Toggle Wallplate, Material: Stainless Steel, 3-Gang

Overview

Toggle Wallplate, Material: Stainless Steel, 3-Gang
Also known as: 883778201004, SS3C, BRYSS3C

Features & Benefits

  • Ideal for highly corrosive environments
  • Non-magnetic
  • Protective plastic film helps to prevent scratches and damage

Specifications

Gangs: 3
Color: Metallic
Material: Steel
Type: 3-Gang, Toggle Switch Wallplate
Gangs: 3
Material: Steel
Color: Metallic
Type: 3-Gang, Toggle Switch Wallplate