7.5" Flush Mount, Dimmable, Nickel

Item #: 0225438

Cat #: 43848NILED30

UPC: 783927512220

Company wide:
0 in stock
Documents & Guides
Signature 1 Ceiling Light, 7.5 Inch Width, 1.25 Inch Height, Flush Mount, 120 Volt, 15 Watt, Line Voltage, 3000K, Dimmable, Title 24, Wet Location, Brushed Nickel Finish.

Overview

Signature 1 Ceiling Light, 7.5 Inch Width, 1.25 Inch Height, Flush Mount, 120 Volt, 15 Watt, Line Voltage, 3000K, Dimmable, Title 24, Wet Location, Brushed Nickel Finish.

This LED flush mount features clean, beautiful lines that will enhance your modern décor. To complement this light, it features a pleasing Brushed Nickel finish.

Also known as: 783927512220, 43848NILED30, KIC43848NILED30

Specifications

Type: Ceiling Light
Color: Brushed Nickel
Type: Ceiling Light
Color: Brushed Nickel