#2cd/locking Recept

Item #: 0225436

Cat #: 7582

UPC: 078477821565

$ 35.94 EA
Company wide:
0 in stock
Documents & Guides
15/10 Amp, 125 Volt/250 Volt, NEMA Non-NEMA, 3p, 3w, Single Locking Receptacle,industrial Grade, Non-grounding, - Black

Overview

15/10 Amp, 125 Volt/250 Volt, NEMA Non-NEMA, 3p, 3w, Single Locking Receptacle,industrial Grade, Non-grounding, - Black

15/10-Amp, 125/250 Volt, Single Locking Receptacle, Industrial Grade, Non-Grounding, Black

Also known as: 078477821565, 7582, LEV7582

Specifications

Type: Receptacle, Outlet, Non-Grounding
Amps: 10, 15
Volts AC: 120
NEMA Configuration: Non-Nema
Color: Black
Type: Receptacle, Outlet, Non-Grounding
Volts AC: 120
Color: Black
Amps: 10, 15
NEMA Configuration: Non-Nema