14THHN/THWN-2CSTRWHI/YELX2500' REEL

Item #: 0225425

Cat #: 14THHNCSTRWHIWYELX

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
14THHN/THWN-2CSTRWHI/YELX2500' REEL

Overview

14THHN/THWN-2CSTRWHI/YELX2500' REEL
Also known as: 14THHNCSTRWHIWYELX

Specifications

Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Color: White/Yellow
Stranding: Stranded
Length: 2500 ft
Material: Copper
Conductors: 1
Color: White/Yellow
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Stranding: Stranded