LED Wallpack, 81W, 5000K, 120-277V, Carbon Bronze

Item #: 0225415

Cat #: XTOR8B-PC1

UPC: 080083774869

Company wide:
0 in stock
Crosstour MAXX LED Wallpack, 81 Watt, Wall Mount, Full Cutoff Door, 5000K, 120-277V, Carbon Bronze, 120V PC

Overview

Crosstour MAXX LED Wallpack, 81 Watt, Wall Mount, Full Cutoff Door, 5000K, 120-277V, Carbon Bronze, 120V PC

The patented Lumark Crosstour™ MAXX LED wall pack series of luminaries provides low-profile architectural style with super bright, energy-efficient LEDs. The rugged die-cast aluminum construction, back box with secure lock hinges, stainless steel hardware along with a sealed and gasketed optical compartment make Crosstour impervious to contaminants. The Crosstour MAXX wall luminaire is ideal for wall/ surface, inverted mount for facade/canopy illumination, perimeter and site lighting. Typical applications include pedestrian walkways, building entrances, multi-use facilities, industrial facilities, perimeter parking areas, storage facilities, institutions, schools and loading docks.

Also known as: 080083774869, XTOR8B-PC1, LMKXTOR8BPC1

Specifications

Color: Carbon Bronze
Color Temperature: 5000 (Bright White)
Wattage: 85
Type: Photocell
Light Technology: LED
Volts AC Range: 120 - 277
Color: Carbon Bronze
Wattage: 85
Light Technology: LED
Color Temperature: 5000 (Bright White)
Type: Photocell
Volts AC Range: 120 - 277