175W Metal Halide HID Lamp, 42K

Item #: 0225385
Cat #: S5863
UPC: 045923058639
$ 36.96 EA
Company wide:
0 in stock
175 Watt; Metal Halide HID; Medium Base; ED17; Clear; 65 CRI; 4200K

Overview

175 Watt; Metal Halide HID; Medium Base; ED17; Clear; 65 CRI; 4200K
Also known as: 045923058639, S5863, SATS5863

Specifications

Color: Clear
Color Temperature: 4200 (Cool White)
Base: Medium Screw (E26)
Wattage: 175
Color Rendering Index (CRI): 65
Light Technology: HID
Dimmable: No
Lumens: 10800
Color: Clear
Base: Medium Screw (E26)
Color Rendering Index (CRI): 65
Dimmable: No
Color Temperature: 4200 (Cool White)
Wattage: 175
Light Technology: HID
Lumens: 10800

Customer Reviews

No reviews for this product
(0)