TYPE 1 ENCLOSURE, LESS PANEL, 12X12X4

Item #: 0225378

Cat #: 12124-1

UPC: 782051792607

$ 373.78 EA
Company wide:
0 in stock
Documents & Guides
TYPE 1 ENCLOSURE, LESS PANEL, 12X12X4

Overview

TYPE 1 ENCLOSURE, LESS PANEL, 12X12X4
Also known as: 782051792607, 12124-1, CIR121241

Specifications

Depth: 4 in
Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Mounting: Wall
Depth: 4 in
Width: 12 in
Color: Gray
Mounting: Wall
Height: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel