TYPE 1 ENCLOSURE, LESS PANEL, 10X8X4

Item #: 0225377

Cat #: 1084-1

UPC: 782051792300

$ 282.92 EA
Company wide:
0 in stock
Documents & Guides
TYPE 1 ENCLOSURE, LESS PANEL, 10X8X4

Overview

TYPE 1 ENCLOSURE, LESS PANEL, 10X8X4
Also known as: 782051792300, 1084-1, CIR10841

Specifications

Depth: 4 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 10 in
Depth: 4 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 10 in