TYPE 1 ENCLOSURE, LESS PANEL, 10X8X6

Item #: 0225375

Cat #: 1086-1

UPC: 782051200041

$ 320.21 EA
Company wide:
0 in stock
Documents & Guides
TYPE 1 ENCLOSURE, LESS PANEL, 10X8X6

Overview

TYPE 1 ENCLOSURE, LESS PANEL, 10X8X6
Also known as: 782051200041, 1086-1, CIR10861

Specifications

Mounting: Surface
Depth: 6 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 10 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 10 in
Depth: 6 in
Color: Gray
Material: Steel