TYPE 1 ENCLOSURE, LESS PANEL, 8X8X4

Item #: 0225374

Cat #: 884-1

UPC: 782051792201

$ 257.17 EA
Company wide:
0 in stock
Documents & Guides
TYPE 1 ENCLOSURE, LESS PANEL, 8X8X4

Overview

TYPE 1 ENCLOSURE, LESS PANEL, 8X8X4
Also known as: 782051792201, 884-1, CIR8841

Specifications

Depth: 4 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Mounting: Wall
Depth: 4 in
Color: Gray
Material: Steel
Mounting: Wall
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in