TYPE 12 SGL-DOOR ENC, 24X24X8

Item #: 0225373

Cat #: 24248-12

UPC: 782051801507

$ 1875.83 EA
Company wide:
0 in stock
Documents & Guides
TYPE 12 SINGLE-DOOR ENCLOSURE, 24X24X8

Overview

TYPE 12 SINGLE-DOOR ENCLOSURE, 24X24X8

Bline's NEMA 12 single door enclosures are used for housing electrical controls and instruments and protects against circulating dust, falling dirt and dripping noncorrosive liquids.

Also known as: 782051801507, 24248-12, CIR2424812

Specifications

Width: 24 in
Depth: 8 in
Mounting: Surface
Height: 24 in
Material: Steel
IP/NEMA Rating: NEMA 12
Width: 24 in
Mounting: Surface
Material: Steel
Depth: 8 in
Height: 24 in
IP/NEMA Rating: NEMA 12