TYPE 12 SINGLE-DOOR ENCLOSURE, 30X24X8

Item #: 0225372

Cat #: 30248-12

UPC: 782051801705

$ 2087.58 EA
Company wide:
0 in stock
Documents & Guides
TYPE 12 SINGLE-DOOR ENCLOSURE, 30X24X8

Overview

TYPE 12 SINGLE-DOOR ENCLOSURE, 30X24X8
Also known as: 782051801705, 30248-12, CIR3024812

Specifications

Width: 24 in
Height: 30 in
Depth: 8 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: NEMA 12, NEMA 13
Width: 24 in
Depth: 8 in
Mounting: Wall
Height: 30 in
Material: Steel
IP/NEMA Rating: NEMA 12, NEMA 13