TYPE 12 SINGLE-DOOR ENCLOSURE, 36X30X8

Item #: 0225369

Cat #: 36308-12

UPC: 782051801903

$ 2590.72 EA
Company wide:
0 in stock
Documents & Guides
TYPE 12 SINGLE-DOOR ENCLOSURE, 36X30X8

Overview

TYPE 12 SINGLE-DOOR ENCLOSURE, 36X30X8
Also known as: 782051801903, 36308-12, CIR3630812

Specifications

Width: 30 in
Depth: 8 in
Material: Steel
Mounting: Wall
Height: 36 in
IP/NEMA Rating: NEMA 12, NEMA 13
Width: 30 in
Material: Steel
Height: 36 in
Depth: 8 in
Mounting: Wall
IP/NEMA Rating: NEMA 12, NEMA 13