TYPE 12 SINGLE-DOOR ENCLOSURE, 24X24X6

Item #: 0225355

Cat #: 24246-12

UPC: 782051800500

$ 1769.96 EA
Company wide:
0 in stock
Documents & Guides
TYPE 12 SINGLE-DOOR ENCLOSURE, 24X24X6

Overview

TYPE 12 SINGLE-DOOR ENCLOSURE, 24X24X6
Also known as: 782051800500, 24246-12, CIR2424612

Specifications

Width: 24 in
Depth: 6 in
Height: 24 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: NEMA 12, NEMA 13
Width: 24 in
Height: 24 in
Mounting: Wall
Depth: 6 in
Material: Steel
IP/NEMA Rating: NEMA 12, NEMA 13