TYPE 12 SGL-DOOR ENC, 20X16X8

Item #: 0225353

Cat #: 20168-12

UPC: 782051801101

$ 1487.47 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series wall mounted panel enclosure, 20" height, 8" length, 16" width, NEMA 12, Hinged cover, 12 enclosure, Wall mount, Medium single door, External mounting feet, Carbon steel, Seamless poured in-place gasket

Overview

Eaton B-Line series wall mounted panel enclosure, 20" height, 8" length, 16" width, NEMA 12, Hinged cover, 12 enclosure, Wall mount, Medium single door, External mounting feet, Carbon steel, Seamless poured in-place gasket

Eaton's B-Line series JIC wall mount, ground mount and terminal Type 12 panel enclosures are used to house electrical controls and instruments while helping protect them against circulating dust, falling dirt and dripping non-corrosive liquids.

Also known as: 782051801101, 20168-12, CIR2016812

Specifications

Height: 20 in
Depth: 8 in
Mounting: Surface
Width: 16 in
Material: Steel
IP/NEMA Rating: NEMA 12
Height: 20 in
Mounting: Surface
Material: Steel
Depth: 8 in
Width: 16 in
IP/NEMA Rating: NEMA 12