TYPE 12 SINGLE-DOOR ENCLOSURE, 48X36X12

Item #: 0225329

Cat #: 483612-12

UPC: 782051804607

$ 3836.02 EA
Company wide:
0 in stock
Documents & Guides
TYPE 12 SINGLE-DOOR ENCLOSURE, 48X36X12

Overview

TYPE 12 SINGLE-DOOR ENCLOSURE, 48X36X12
Also known as: 782051804607, 483612-12, CIR48361212

Specifications

Height: 48 in
Width: 36 in
Material: Steel
Depth: 12 in
Mounting: Wall
IP/NEMA Rating: NEMA 12, NEMA 13
Height: 48 in
Material: Steel
Mounting: Wall
Width: 36 in
Depth: 12 in
IP/NEMA Rating: NEMA 12, NEMA 13