TYPE 12 SINGLE-DOOR ENCLOSURE, 16X12X10

Item #: 0225322

Cat #: 161210-12

UPC: 782051802702

$ 1340.06 EA
Company wide:
0 in stock
Documents & Guides
TYPE 12 SINGLE-DOOR ENCLOSURE, 16X12X10

Overview

TYPE 12 SINGLE-DOOR ENCLOSURE, 16X12X10
Also known as: 782051802702, 161210-12, CIR16121012

Specifications

Height: 16 in
Depth: 10 in
Width: 12 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: NEMA 12, NEMA 13
Height: 16 in
Width: 12 in
Mounting: Wall
Depth: 10 in
Material: Steel
IP/NEMA Rating: NEMA 12, NEMA 13