TYPE 1 ENCLOSURE, 20X20X6.62

Item #: 0225305

Cat #: 20206-1

UPC: 782051790207

$ 947.35 EA
Company wide:
0 in stock
Documents & Guides
TYPE 1 ENCLOSURE, 20X20X6.62

Overview

TYPE 1 ENCLOSURE, 20X20X6.62
Also known as: 782051790207, 20206-1, CIR202061

Specifications

Depth: 20 in
Height: 20 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Width: 6.620 in
Depth: 20 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 20 in
Color: Gray
Width: 6.620 in