Single Receptacle Wallplate, 1-Gang, 1 Hole

Item #: 0225304

Cat #: SS7L

UPC: 883778095139

Company wide:
0 in stock
Documents & Guides
Single Receptacle Wallplate, 1-Gang, (1) 1.40" Hole, Stainless Steel

Overview

Single Receptacle Wallplate, 1-Gang, (1) 1.40" Hole, Stainless Steel

Stainless steel wallplates provide solutions for a variety of industrial and commercial applications. 302/304 Type Stainless Steel Non-magnetic: 18.0% Chromium, 8% Nickel - Ideal for highly corrosive environments such as hospitals, food processing, static free requirements and more; ideal for environments subjected to heavy abuse. 430 Type Stainless Steel Magnetic: 17.0% Chromium, less than 0.5% Nickel - Aesthetically identical to the 302/304 type stainless steel wallplates and are best suited for environments where corrosion resistance is less critical; ideal for standard commercial use. Smooth Solid Brass - Provides a plush appearance with the durability of metal; finish is lacquer coated to inhibit oxidation. Anodized Aluminum - Non-magnetic and corrosion resistance for a wide range.

Also known as: 883778095139, SS7L, KELSS7L

Features & Benefits

  • Used with Single Receptacles with Face Dia. 1.40" (35.6)

Specifications

Type: Wallplate, Single Receptacle, 1-Gang
Color: Metallic
Gangs: 1
Material: Steel
Type: Wallplate, Single Receptacle, 1-Gang
Gangs: 1
Color: Metallic
Material: Steel