Corrosion Protection Tape, 10 mil

Item #: 0225301

Cat #: 50-UNPRINTED-6x100

UPC: 054007157854

$ 92.69 EA
Company wide:
0 in stock
Documents & Guides
Corrosion Protection Tape, Pipe Wrap, Scotchrap, All-Weather, Unprinted. Size: 6" Width, 100' Length. Thickness: 10 mils. Temperature Rating: 176° F. Color: Black.

Overview

Corrosion Protection Tape, Pipe Wrap, Scotchrap, All-Weather, Unprinted. Size: 6" Width, 100' Length. Thickness: 10 mils. Temperature Rating: 176° F. Color: Black.

3M™ Scotchrap™ Tapes 50 and 51 are tough, polyvinyl chloride based tapes with special high tack adhesives formulated to resist corrosion of metal piping systems above and below ground, fittings and joints on all mill-coated pipe and electrical conduit systems.

Also known as: 054007157854, 50-UNPRINTED-6x100, MMM50UPT6X100FT

Specifications

Length: 100 ft
Color: Black
Material: PVC
Width: 6 in
Family / Style: Scotchrap™ - 50
Length: 100 ft
Material: PVC
Family / Style: Scotchrap™ - 50
Color: Black
Width: 6 in