Enclosure, NEMA 1, Hinged Cover, 12" x 12" x 6"

Item #: 0225295

Cat #: 12126-1

UPC: 782051792904

$ 423.23 EA
Company wide:
0 in stock
Documents & Guides
Enclosure, Hinged Cover, NEMA 1, 12 x 12 x 6 Inch, Steel/Gray Powder Coat

Overview

Enclosure, Hinged Cover, NEMA 1, 12 x 12 x 6 Inch, Steel/Gray Powder Coat
Also known as: 782051792904, 12126-1, CIR121261

Specifications

Height: 12 in
Width: 12 in
Depth: 6 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Mounting: Wall
Height: 12 in
Depth: 6 in
Color: Gray
Mounting: Wall
Width: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel