TYPE 1 ENCLOSURE, LESS PANEL, 12X10

Item #: 0225290

Cat #: 12106-1

UPC: 782051792805

$ 384.91 EA
Company wide:
0 in stock
Documents & Guides
TYPE 1 ENCLOSURE, LESS PANEL, 12X10

Overview

TYPE 1 ENCLOSURE, LESS PANEL, 12X10
Also known as: 782051792805, 12106-1, CIR121061

Specifications

Height: 12 in
Depth: 6 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 10 in
Material: Steel
Height: 12 in
IP/NEMA Rating: NEMA 1
Width: 10 in
Depth: 6 in
Color: Gray
Material: Steel