TYPE 1 ENCLOSURE, 20X20X8.62

Item #: 0225286

Cat #: 20208-1

UPC: 782051791105

$ 1036.04 EA
Company wide:
0 in stock
Documents & Guides
TYPE 1 ENCLOSURE, 20X20X8.62

Overview

TYPE 1 ENCLOSURE, 20X20X8.62
Also known as: 782051791105, 20208-1, CIR202081

Specifications

Height: 20 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 20 in
Material: Steel
Depth: 8.620 in
Height: 20 in
IP/NEMA Rating: NEMA 1
Width: 20 in
Depth: 8.620 in
Mounting: Surface
Color: Gray
Material: Steel