14/4 AWG, CL3R, Non-Plenum, Shielded, Multi-Conductor Cable

Item #: 0225285

Cat #: 2F-E33-32

UPC:

Company wide:
0 in stock
Documents & Guides
Multi-Conductor Cable, Type CL3R Non-Plenum, Shielded, 14/4 AWG, Stranded, Copper, 500 Foot Plastic Reel, PVC Jacket, UL Type CL3R, NEC Article 725 & 800. Gray Jacket. Conductor Colors: Black, Red, White, Green

Overview

Multi-Conductor Cable, Type CL3R Non-Plenum, Shielded, 14/4 AWG, Stranded, Copper, 500 Foot Plastic Reel, PVC Jacket, UL Type CL3R, NEC Article 725 & 800. Gray Jacket. Conductor Colors: Black, Red, White, Green
Also known as: 2F-E33-32, 144CL3RSGASTRRLX50

Specifications

Length: 500 ft
Volts AC: 300
Material: Copper
Color: Gray
Shielding: Shielded
Length: 500 ft
Material: Copper
Shielding: Shielded
Volts AC: 300
Color: Gray