TYPE 1 ENCLOSURE, 36X30X6.62

Item #: 0225284

Cat #: 36306-1

UPC: 782051790801

$ 1527.12 EA
Company wide:
0 in stock
Documents & Guides
TYPE 1 ENCLOSURE, 36X30X6.62

Overview

TYPE 1 ENCLOSURE, 36X30X6.62
Also known as: 782051790801, 36306-1, CIR363061

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Gray