TYPE 4X ALUMINUM JIC CONTINUOUS HINGE COVER ENCLOSURE, 10X8X4

Item #: 0225283

Cat #: 1084-4XACHC

UPC: 782051701821

$ 807.61 EA
Company wide:
0 in stock
Documents & Guides
TYPE 4X ALUMINUM JIC CONTINUOUS HINGE COVER ENCLOSURE, 10X8X4

Overview

TYPE 4X ALUMINUM JIC CONTINUOUS HINGE COVER ENCLOSURE, 10X8X4
Also known as: 782051701821, 1084-4XACHC, CIR10844XACHC

Specifications

Depth: 4 in
Mounting: Surface
Color: Gray
Width: 8 in
Height: 10 in
Material: Aluminum
IP/NEMA Rating: NEMA 4X
Depth: 4 in
Color: Gray
Height: 10 in
IP/NEMA Rating: NEMA 4X
Mounting: Surface
Width: 8 in
Material: Aluminum