TYPE 4X STAINLESS STEEL JIC CONTINUOUS HINGE COVER ENCLOSURE, 6X6X4

Item #: 0225272

Cat #: 664-4XSCHC

UPC: 782051702842

$ 991.89 EA
Company wide:
0 in stock
Documents & Guides
TYPE 4X STAINLESS STEEL JIC CONTINUOUS HINGE COVER ENCLOSURE, 6X6X4

Overview

TYPE 4X STAINLESS STEEL JIC CONTINUOUS HINGE COVER ENCLOSURE, 6X6X4
Also known as: 782051702842, 664-4XSCHC, CIR6644XSCHC

Specifications

Depth: 4 in
Mounting: Surface
Material: Stainless Steel
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 4X
Depth: 4 in
Material: Stainless Steel
Width: 6 in
Mounting: Surface
Height: 6 in
IP/NEMA Rating: NEMA 4X