800V/10A 2-Conductor Fuse Terminal Block W/ Fuse Holder

Item #: 0225271

Cat #: 281-611

UPC:

$ 6.09 EA
Company wide:
566 in stock
Documents & Guides
4mm 2-Conductor Fuse Terminal Block With Fuse Holder For 5x20mm Miniature Metric Fuse, Rated Voltage: 800 Volts, Rated Current: 10 Amps, Fire Load: 0.19 MJ, Gray, Width: 8 Millimeters, Push-In Cage Clamp Connection, DIN-35 Rail Mounting

Overview

4mm 2-Conductor Fuse Terminal Block With Fuse Holder For 5x20mm Miniature Metric Fuse, Rated Voltage: 800 Volts, Rated Current: 10 Amps, Fire Load: 0.19 MJ, Gray, Width: 8 Millimeters, Push-In Cage Clamp Connection, DIN-35 Rail Mounting

2-Conductor Fuse Terminal Block; With Pivoting Fuse Holder; For 5 X 20 Mm Miniature Metric Fuse; Without Blown Fuse Indication; For Din-Rail 35 X 15 And 35 X 7.5; 4 Mm²; Cage Clamp

Also known as: 281-611, WAG281611

Specifications

Volts AC: 800
Amps: 10
Mounting: Clamp, DIN Rail
Conductors: 2
Material: Copper, Polyamide
Color: Gray
Size: 8 mm
Type: Horizontal
Volts AC: 800
Mounting: Clamp, DIN Rail
Material: Copper, Polyamide
Size: 8 mm
Amps: 10
Conductors: 2
Color: Gray
Type: Horizontal