TYPE 4X STAINLESS STEEL JIC CONTINUOUS HINGE COVER ENCLOSURE, 10X8X4

Item #: 0225268

Cat #: 1084-4XSCHC

UPC: 782051701845

$ 1360.93 EA
Company wide:
0 in stock
Documents & Guides
TYPE 4X STAINLESS STEEL JIC CONTINUOUS HINGE COVER ENCLOSURE, 10X8X4

Overview

TYPE 4X STAINLESS STEEL JIC CONTINUOUS HINGE COVER ENCLOSURE, 10X8X4
Also known as: 782051701845, 1084-4XSCHC, CIR10844XSCHC

Specifications

Depth: 4 in
Width: 8 in
Material: Steel
Height: 10 in
Mounting: Wall
IP/NEMA Rating: NEMA 4X
Depth: 4 in
Material: Steel
Mounting: Wall
Width: 8 in
Height: 10 in
IP/NEMA Rating: NEMA 4X