TYPE 4X STAINLESS STEEL JIC CONTINUOUS HINGE COVER ENCLOSURE, 14X12X6

Item #: 0225265

Cat #: 14126-4XSCHC

UPC: 782051702644

$ 2298.40 EA
Company wide:
0 in stock
Documents & Guides
TYPE 4X STAINLESS STEEL JIC CONTINUOUS HINGE COVER ENCLOSURE, 14X12X6

Overview

TYPE 4X STAINLESS STEEL JIC CONTINUOUS HINGE COVER ENCLOSURE, 14X12X6
Also known as: 782051702644, 14126-4XSCHC, CIR141264XSCHC

Specifications

Width: 12 in
Depth: 6 in
Material: Steel
Height: 14 in
Mounting: Wall
IP/NEMA Rating: NEMA 4X
Width: 12 in
Material: Steel
Mounting: Wall
Depth: 6 in
Height: 14 in
IP/NEMA Rating: NEMA 4X