Combo Wallplate, 2-Gang, Duplex/Decorator-GFCI, Stainless Steel

Item #: 0225258

Cat #: SS826

UPC: 883778201325

Company wide:
0 in stock
Documents & Guides
Combo Wallplate, 2-Gang, Duplex/Decorator-GFCI, Stainless Steel

Overview

Combo Wallplate, 2-Gang, Duplex/Decorator-GFCI, Stainless Steel

Stainless steel wallplates provide solutions for a variety of industrial and commercial applications. 302/304 Type Stainless Steel Non-magnetic: 18.0% Chromium, 8% Nickel - Ideal for highly corrosive environments such as hospitals, food processing, static free requirements and more; ideal for environments subjected to heavy abuse. 430 Type Stainless Steel Magnetic: 17.0% Chromium, less than 0.5% Nickel - Aesthetically identical to the 302/304 type stainless steel wallplates and are best suited for environments where corrosion resistance is less critical; ideal for standard commercial use. Smooth Solid Brass - Provides a plush appearance with the durability of metal; finish is lacquer coated to inhibit oxidation. Anodized Aluminum - Non-magnetic and corrosion resistance for a wide range.

Also known as: 883778201325, SS826, KELSS826

Features & Benefits

  • Ideal for highly corrosive environments
  • Non-magnetic
  • Protective plastic film helps to prevent scratches and damage

Specifications

Type: Combination, Wallplate, 2-Gang
Gangs: 2
Mounting: Device
Size: Standard
Material: Steel
Color: Stainless
Type: Combination, Wallplate, 2-Gang
Mounting: Device
Material: Steel
Gangs: 2
Size: Standard
Color: Stainless