TYPE 4X STAINLESS STEEL JIC CONTINUOUS HINGE COVER ENCLOSURE, 16X14X6

Item #: 0225247

Cat #: 16146-4XSCHC

UPC: 782051702729

$ 2728.58 EA
Company wide:
0 in stock
Documents & Guides
TYPE 4X STAINLESS STEEL JIC CONTINUOUS HINGE COVER ENCLOSURE, 16X14X6

Overview

TYPE 4X STAINLESS STEEL JIC CONTINUOUS HINGE COVER ENCLOSURE, 16X14X6
Also known as: 782051702729, 16146-4XSCHC, CIR161464XSCHC

Specifications

Height: 16 in
Depth: 6 in
Width: 14 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: NEMA 4X
Height: 16 in
Width: 14 in
Mounting: Wall
Depth: 6 in
Material: Steel
IP/NEMA Rating: NEMA 4X