TYPE 4X STAINLESS STEEL JIC CONTINUOUS HINGE COVER ENCLOSURE, 12X10X6

Item #: 0225246

Cat #: 12106-4XSCHC

UPC: 782051701982

$ 1903.68 EA
Company wide:
0 in stock
Documents & Guides
TYPE 4X STAINLESS STEEL JIC CONTINUOUS HINGE COVER ENCLOSURE, 12X10X6

Overview

TYPE 4X STAINLESS STEEL JIC CONTINUOUS HINGE COVER ENCLOSURE, 12X10X6

This enclosure is designed to house electrical controls and instruments in indoor or outdoor applications where corrosive environments are present. Built to protect against corrosion, windblown dust, rain, splashing water, and hose-directed water, it provides dependable environmental protection for sensitive electrical equipment.

Also known as: 782051701982, 12106-4XSCHC, CIR121064XSCHC

Specifications

Height: 12 in
Mounting: Surface
Depth: 6 in
Material: Stainless Steel
Width: 10 in
IP/NEMA Rating: NEMA 4X
Height: 12 in
Depth: 6 in
Width: 10 in
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X