TYPE 4 JIC CONTINUOUS HINGE COVER ENCLOSURE, 10X8X6

Item #: 0225245

Cat #: 1086-4CHC

UPC: 782051701746

$ 535.16 EA
Company wide:
0 in stock
Documents & Guides
TYPE 4 JIC CONTINUOUS HINGE COVER ENCLOSURE, 10X8X6

Overview

TYPE 4 JIC CONTINUOUS HINGE COVER ENCLOSURE, 10X8X6
Also known as: 782051701746, 1086-4CHC, CIR10864CHC

Specifications

Mounting: Surface
Depth: 6 in
Width: 8 in
Material: Steel
Height: 10 in
IP/NEMA Rating: NEMA 4
Mounting: Surface
Width: 8 in
Height: 10 in
Depth: 6 in
Material: Steel
IP/NEMA Rating: NEMA 4