TYPE 4 JIC CONTINUOUS HINGE COVER ENCLOSURE, 6X6X4

Item #: 0225238

Cat #: 664-4CHC

UPC: 782051740202

$ 345.28 EA
Company wide:
0 in stock
Documents & Guides
TYPE 4 JIC CONTINUOUS HINGE COVER ENCLOSURE, 6X6X4

Overview

TYPE 4 JIC CONTINUOUS HINGE COVER ENCLOSURE, 6X6X4
Also known as: 782051740202, 664-4CHC, CIR6644CHC

Specifications

Depth: 4 in
Mounting: Surface
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 4
Depth: 4 in
Height: 6 in
Width: 6 in
Mounting: Surface
Material: Steel
IP/NEMA Rating: NEMA 4