Heat Pump Riser, 6"

Item #: 0225231

Cat #: THPR-6

UPC: 095247133703

$ 5.48 EA
Company wide:
1 in stock
Documents & Guides
Heat Pump Riser, 6 Inch, 4 Pieces required to Mount Outdoor Unit, Capacity: 300 Pound Point Load, 2000 Pound Uniform Load, Material: High-Pressure Injection Molded Polypropylene

Overview

Heat Pump Riser, 6 Inch, 4 Pieces required to Mount Outdoor Unit, Capacity: 300 Pound Point Load, 2000 Pound Uniform Load, Material: High-Pressure Injection Molded Polypropylene

Sturdy and stable, DiversiTech’s Heat Pump Riser provides the desired elevation for condensers, heat pumps, and air handlers. The one-piece, heavy-duty plastic unit is manufactured in three heights. Butyl mastic on the top and bottom guarantees no slipping and reduced vibration and noise. Available in 1 or 2 piece risers. Four risers can handle up to 2,000 lb uniform load.

Also known as: 095247133703, THPR-6, DIVTHPR6

Specifications

Length: 6 in
Length: 6 in